Shop All End Mill Holders
Erickson
End Mill Holder Blank, DV40
Mfr # DV40BB104200M
Zoro # G3946544
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV40
- Features Machinable Front 20 to 30 HRC
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV40BB104200M
- Zoro # G3946544
- UPC # 4059782109094
- Country of Origin United Kingdom
- Category End Mill Holders
Dimensions
Taper Size | DV40 |
Details
Item | End Mill Holder Blank |
Features | Machinable Front 20 to 30 HRC |
Standards | DIN 69871 |
Description
End Mill Holder Blank, Taper Size DV40, Features Machinable Front 20 to 30 HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- DRILL AMERICA 9/16"-16 Carbon Steel Hex Die (DWTSH9/16-16)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- MILWAUKEE TOOL 3/8 in Square Drive 10 5/8 in Light and Ratchet (2367-20, 2567-20)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- Erickson End Mill Holders