Shop All Automotive Roof Racks
Erickson
Deluxe Cargo Carrier 500 lb
Mfr # 07495
Zoro # G9678585
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 500 lb evenly distributed capacity
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07495
- Zoro # G9678585
- Country of Origin China
- Category Automotive Roof Racks
Details
Capacity | 500 lb evenly distributed capacity |
Material | Steel |
Description
(1) DeluXe Cargo Carrier 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Clamp, Neg, 4/0, PK5 (406340-005N)
- PARKER 90Deg Male Elbow, 3/8 x 1/2 In (VS269NTA-6-8)
- PUROLATOR Purolator A25405 PurolatorONE Advanced Air Filter (A25405)
- XTOOL LLB- XTOOL: AutoProPAD BASIC Transponder Programmer€�INC 1 YR UPDATES (XTOOL) (XTL-APPAD-BASIC)
- ERICKSON 44" - 74" Ratcheting Cargo Bar (08908)
- ERICKSON Steel Ladder Rack 250 lb/Telescoping Arms Adjust from 19" to 34" Wide (07708)
- ERICKSON 89" - 104" Lever Action - Industrial Cargo Bar (08906)
- ERICKSON 60" - 70" Lever Action - Industrial Cargo Bar (08907)
- ERICKSON 53.5"X19.5"X5" Aluminum Cargo Carrier / Fits 2" & 1.25" Receiver (07701)
- ERICKSON Aluminum Cargo Carrier 500 lb (07497)
- GREAT DAY Great Day PLP900-UTV 2 2 in. Receiver Plot Pro UTV Boomless Kit with 15 ft. Tip (PLP900-UTV 2)
- Erickson Automotive Roof Racks