Shop All Hydraulic Chucks
Erickson
CVKV50 HYDROFORCE HYD CHUCK D2" L400
Mfr # CVKV50HCTHT200400
Zoro # G3753143
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper CVKV50
- Bore Dia. 2.7500"
- Series CV40
- Nose Dia. 3.9370"
- ANSI Number CVKV50HCTHT200400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CVKV50HCTHT200400
- Zoro # G3753143
- UPC # 4059782361645
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.7500" |
Nose Dia. | 3.9370" |
Shank Dia. | 2.0000 in |
Taper Size | CVKV50 |
Tool Depth | 2.7950" |
Hole Dia. | 2.0000 in |
Overall Length | 203.20mm |
Mounting Length | 2.795" |
Details
Taper | CVKV50 |
Item | Hydraulic Chuck |
Series | CV40 |
ANSI Number | CVKV50HCTHT200400 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Projection | 4.0000" |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
Standards | ANSI, ISO |
For Use With | CVKV50 Shank Tools |
Style | High Torque Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 2.0000 in, CVKV50, Shank Dia. 2.0000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 12" x 4" with Camel Back Wood Handle (66-319)
- IRWIN Replac Util Bld 50P Blu (2084300)
- STANLEY 16 oz. Rubber Mallet, 2 3/8 in Face Dia., 11 3/4 in L Wood Handle (51-104)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Hydraulic Chucks