Shop All Ratchet Tie Downs
Erickson
Combo, 3/4"X6'300 lb Lash Strap 3/4"X10Ft 600 lb Mini Rat w/CapLocks
Mfr # 31404
Zoro # G9677316
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10'
- Width 0.75"
- Material Polyester webbing
- Color yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 31404
- Zoro # G9677316
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 10' |
Width | 0.75" |
Details
Material | Polyester webbing |
Color | yellow |
Description
Combo Pack 3/4"X6Ft 300 lb Lash Strap / 3/4"X10Ft 600 lb Mini Ratchet w/CapLocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- LOUISVILLE Kit, Rung Lock, 9-1/2 In, PR (PK100A)
- A-SAFE Installation Tools Set, Black, 1-1/2" dia. (S-01-02-0011)
- ERICKSON 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray (34411)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/Flat Hks w/ Aluminum Handle Bulk (78527)
- ERICKSON 3/4"X10Ft 600 lb Mini Ratchet w/ CapLocks (31405)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Flat Hks Bulk (58514)
- ERICKSON 1"X15Ft 3000 lb Ratchet Strap Bulk Yellow (51316)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26435)
- Erickson Tie Downs