Shop All Collets
Erickson
Collet, TG75, 6.00mm
Mfr # 75TGC060M
Zoro # G3772770
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series TG75
- Overall Length 46.81mm
- Coolant Fed Coolant Through
- Taper Angle 8 Degrees
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 46.81mm |
Min. Size | 0.2312 in |
Clamping Hole Length | 22.80mm |
Head Dia. | 26.97mm |
Max. Bore Dia. | 26.98mm |
Max. Body Dia. | 6.00mm |
Details
Item | Collet |
Collet Series | TG75 |
Range | 0.2362"-0.2312" |
Coolant Fed | Coolant Through |
Taper Angle | 8 Degrees |
Measurement System | Metric |
Collet Type | TG Single Angle |
Number of Slots | 4 |
Standards | DIN 6499 |
For Shank Type | Straight |
Face Shape | Round |
Features | Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications |
Description
Collet, TG75, Round, Overall Length 46.81mm, DIN 6499
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Texture Stippling Brush (832)
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- CRESCENT WRENCH COMBO 1-1/4"" (CCW16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 27/64 (47727)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON Tapping Adapter, #14, 1/4 (KTC025)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER0125)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- Erickson Collets