Shop All Collets
Erickson
Collet, TG75, 19/64
Mfr # 75TG0297
Zoro # G3775884
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG75
- Overall Length 1.8430 in
- Coolant Fed Non-Coolant Through
- Collet Type TG Single Angle
- Features Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.8430 in |
Clamping Hole Length | 1.4950 in |
Min. Size | 9/32 in |
Head Dia. | 1.0620 in |
Max. Body Dia. | 19/64 in |
Max. Bore Dia. | 1.0620 in |
Details
Item | Collet |
Collet Series | TG75 |
Range | 0.2970"-0.2813" |
Coolant Fed | Non-Coolant Through |
Collet Type | TG Single Angle |
Features | Provides Tremendous Grip (3:1 Advantage) and Accuracy for All Drilling Applications |
Standards | DIN 6499 |
For Shank Type | Straight |
Face Shape | Round |
Number of Slots | 4 |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
Description
Collet, TG75, Round, Overall Length 1.8430 in, DIN 6499
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16" (1218SC)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- OSG Spiral Point Tap, Plug, 3 (2833800)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON Metal Fabrication Machine (40ER0344)
- GS TOOLING 12 System 1 Torque Control Tap Collet (337263)
- Erickson Collets