Shop All Collets
Erickson
Collet, TG100, 49/64
Mfr # 100TG0766
Zoro # G3589991
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Overall Length 2-3/8 in
- Coolant Fed Non-Coolant Through
- Face Shape Round
- Max. Body Dia. 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-3/8 in |
Max. Body Dia. | 49/64 in |
Clamping Hole Length | 2.3750 in |
Head Dia. | 1.3780 in |
Min. Size | 3/4 in |
Max. Bore Dia. | 1.3780 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.7660"-0.7500" |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
Standards | DIN 6499 |
Features | Grips on Back Taper and Margin of Drill for Maximum Feed Rates and more Accurate Holes, Single-Angle Collet System |
Collet Type | TG Single Angle |
Number of Slots | 4 |
Taper Angle | 8 Degrees |
Measurement System | Fractional Inch |
For Shank Type | Straight |
Description
Collet, TG100, Round, Overall Length 2-3/8 in, DIN 6499
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/32" COBALT RED HELIX Drill Bit (48-89-2311)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/4", Black (1194B)
- RIDGID Ridgid 632-35685 883 Pipe Extractor Set (632-35685)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG X-LONG 9/16" SLACK ADJ WRENCH (KH8569)
- ERICKSON Tapping Adapter, #14, 1/4 (KTC025)
- ERICKSON COLLET ER20 4 (20ER040M)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- LYNDEX-NIKKEN Collet, 3J, 11/16in (300-044)
- Erickson Collets