Shop All Collets
Erickson
COLLET ER20 4
Mfr # 20ER040M
Zoro # G3590043
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Overall Length 4 in
- Coolant Fed Non-Coolant Through
- Head Dia. 21.00mm
- Max. Bore Dia. 21.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Head Dia. | 21.00mm |
Max. Bore Dia. | 21.00mm |
Clamping Hole Length | 18.50mm |
Max. Body Dia. | 21.00mm |
Size Increments | 1.00mm |
Details
Item | Collets |
Collet Series | ER20 |
Range | 0.1580"-0.1190" |
Coolant Fed | Non-Coolant Through |
Measurement System | Metric |
Collet Type | Single Angle |
Number of Slots | 8 |
Taper Angle | 16 Degrees |
Face Shape | Round |
For Shank Type | Cylindrical |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Compatible with Product Type | ER Collet Chucks |
Color | Silver |
ANSI Code | SCLCR 10-3A |
Description
Collets, ER20, Round, Max. Size Not Applicable, Overall Length 31.50mm, ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 11/16 in. X 2 in. 12,000-Series Annular Cutter Stack Cut (12222S)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- PROTO Combination Wrench, Head 34mm, 12 Points (J1234M-T500)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- HHIP 23/32" 5C Round Collet (3900-1143)
- Erickson Collets