Shop All Collets
Erickson
COLLET ER20 3
Mfr # 20ER030M
Zoro # G3590804
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Overall Length 6 in
- Coolant Fed Non-Coolant Through
- For Shank Type Cylindrical
- Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Clamping Hole Length | 18.50mm |
Head Dia. | 21.00mm |
Max. Body Dia. | 21.00mm |
Max. Bore Dia. | 21.00mm |
Size Increments | 1.00mm |
Details
Item | Collets |
Collet Series | ER20 |
Range | 0.1190"-0.0790" |
Coolant Fed | Non-Coolant Through |
For Shank Type | Cylindrical |
Face Shape | Round |
Collet Type | Single Angle |
Taper Angle | 16 Degrees |
Measurement System | Metric |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Number of Slots | 8 |
Compatible with Product Type | ER Collet Chucks |
Color | Silver |
ANSI Code | MVVNN 16-3D |
Description
Collets, ER20, Round, Max. Size Not Applicable, Overall Length 31.50mm, ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. Metric Flex Head Ratcheting Combination Wrench Set (48-22-9513)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19009)
- SAWSTOP 60-Teeth Circular Saw Blade, Combination (CB104 184)
- PROTO 7 1/4 in Linemans Plier, Steel (J267G)
- ERICKSON COLLET ER20 4 (20ER040M)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- GS TOOLING 3/16" R8 Collets (325177)
- Erickson Collets