Shop All Collets
Erickson
COLLET ER SET OF 40 4-26 1.0 PIECES 23
Mfr # 40ERS000MSET
Zoro # G3588643
product price: $1,211.99
/ea
Free Shipping & Returns
$1,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Max. Size 26.00 mm.
- For Shank Type Cylindrical
- Min. Size 4.00 mm.
- Standards DIN 6499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Size | 26.00 mm. |
Min. Size | 4.00 mm. |
Size Increments | 1.00mm |
Nose Dia. | 11/32" |
Details
Item | Collets |
Collet Series | ER40 |
For Shank Type | Cylindrical |
Standards | DIN 6499 |
Collet Type | Single Angle Standard Collet Set |
Face Shape | Round |
Measurement System | Metric |
Features | Maximum T.I.R. only 0.0001 in |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | Cutting Tools |
Color | Silver |
Description
Collets, ER40, Round, Max. Size 26.00 mm., DIN 6499
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black & Decker Vp870 7.2v Versapak Drill Cordless Tool Battery (VP870 7.2V VERSAPAK DRILL CORDLESS TOOL BATTERY B)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35703)
- VULCAN Backsaw Two Tone Handle 14In (TTH1314)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON ER32 SOLID COLLET M08 THREAD (ER32STM08)
- ERICKSON COLLET ER20 4 (20ER040M)
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- Erickson Collets