Shop All Collets
Erickson
COLLET ER 32 8
Mfr # 32ER080M
Zoro # G3774213
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Overall Length 92-1/8 in
- Coolant Fed Non-Coolant Through
- Collet Type Single Angle
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 92-1/8 in |
Max. Body Dia. | 33.00mm |
Max. Bore Dia. | 33.00mm |
Clamping Hole Length | 25.00mm |
Head Dia. | 33.00mm |
Size Increments | 1.00mm |
Details
Item | Collets |
Collet Series | ER32 |
Range | 0.3150"-0.2760" |
Coolant Fed | Non-Coolant Through |
Collet Type | Single Angle |
Measurement System | Metric |
For Shank Type | Cylindrical |
Face Shape | Round |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Number of Slots | 8 |
Taper Angle | 16 Degrees |
Compatible with Product Type | ER Collet Chucks |
Color | Silver |
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 40.00mm, ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR17)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER0125)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON 20ER250 COLLET (20ER0250)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- GS TOOLING 7/32" TG100 Collets (334433N)
- Erickson Collets