Shop All Collets
Erickson
COLLET ER 32 4
Mfr # 32ER040M
Zoro # G3589930
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Includes Quick-Change Tool Post and 2 Chucks
- Overall Length 40.00mm
- Application Schools, Hobbyists, and Maintenance Shops
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40.00mm |
Max. Bore Dia. | 33.00mm |
Clamping Hole Length | 20.00mm |
Head Dia. | 33.00mm |
Max. Body Dia. | 33.00mm |
Size Increments | 1.00mm |
Details
Item | Collets |
Collet Series | ER32 |
Range | 0.1580"-0.1190" |
Includes | Quick-Change Tool Post and 2 Chucks |
Application | Schools, Hobbyists, and Maintenance Shops |
Coolant Fed | Non-Coolant Through |
For Shank Type | Cylindrical |
Number of Slots | 8 |
Face Shape | Round |
Taper Angle | 16 Degrees |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Measurement System | Metric |
Collet Type | Single Angle |
Color | Silver |
Compatible with Product Type | ER Collet Chucks |
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 40.00mm, ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 1/4 Insert Bit x 1" Tin (125TS416-TI)
- CTA MANUFACTURING Spark Plug Socket, Long Extensions, 16mm (7656)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- DEWALT Framing Hammer, 14 oz., 16 in., Checkered (DWHT51138X)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- Erickson Collets, Chucks & Accessories