Shop All Collets
Erickson
COLLET ER 32 3
Mfr # 32ER030M
Zoro # G3591470
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Includes Spindle Spider, 8" 3-Jaw Chuck, 8" 4-Jaw Chuck, Quick Change Tool Post, 5pc Set of Holders, LED Work Lamp, MT3 Live Center, MT-5/3 Sleeve
- Overall Length 40.00mm
- Coolant Fed Non-Coolant Through
- Taper Angle 16 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40.00mm |
Max. Bore Dia. | 33.00mm |
Max. Body Dia. | 33.00mm |
Head Dia. | 33.00mm |
Clamping Hole Length | 20.00mm |
Size Increments | 1.00mm |
Details
Item | Collets |
Collet Series | ER32 |
Range | 0.1190"-0.0787" |
Includes | Spindle Spider, 8" 3-Jaw Chuck, 8" 4-Jaw Chuck, Quick Change Tool Post, 5pc Set of Holders, LED Work Lamp, MT3 Live Center, MT-5/3 Sleeve |
Coolant Fed | Non-Coolant Through |
Taper Angle | 16 Degrees |
Measurement System | Metric |
Face Shape | Round |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Collet Type | Single Angle |
For Shank Type | Cylindrical |
Standards | ANSI, DIN 6499 Class 2, ISO |
Number of Slots | 8 |
Color | Silver |
Compatible with Product Type | ER Collet Chucks |
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 40.00mm, ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 2" White Premium Dial Indicator with Certificate of Calibration (525201200)
- ABANAKI Elastomer Belt (BMME24)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- TOUGHBUILT Reload Utility Knife + 2 Blade Mags (TB-H4S2-03)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON 20ER250 COLLET (20ER0250)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON 11/32 ER32 COLLET (32ER0344)
- HHIP 12mm R8 Round Collet (3903-0122)
- Erickson Collets, Chucks & Accessories