Shop All Collets
Erickson
Collet, DA300, 3.00mm
Mfr # 300DA030M
Zoro # G3590901
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA300
- Overall Length 25.40mm
- Coolant Fed Non-Coolant Through
- Collet Type DA Double Angle
- Max. Body Dia. 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 25.40mm |
Max. Body Dia. | 3.00mm |
Clamping Hole Length | 21.80mm |
Head Dia. | 9.53mm |
Min. Size | 0.0866 in |
Max. Bore Dia. | 9.53mm |
Details
Item | Collet |
Collet Series | DA300 |
Range | 0.1181"-0.0866" |
Coolant Fed | Non-Coolant Through |
Collet Type | DA Double Angle |
Face Shape | Round |
Number of Slots | 2 |
Features | For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
TIR Max. | 0.025mm |
Measurement System | Metric |
For Shank Type | Straight |
Description
Collet, DA300, Round, Overall Length 25.40mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (206920)
- RIDGID 12" L 2" Cap. End Wrench (E-12)
- WIHA 32 Piece GoBox Terminator Blue Impact Bit Set with 1/4-in. Ratchet. (76889)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON Tapping Adapter, #8, 5/32 (JTC8)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON 11/32 ER32 COLLET (32ER0344)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- ERICKSON COLLET ER 32 4 (32ER040M)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/12-4095)
- Erickson Collets, Chucks & Accessories