Shop All Collets
This Product is Discontinued
Erickson
Collet, DA300, 1/16 (Discontinued)
Mfr # 300DA0062
Zoro # G3770713
This Product is Discontinued
Key Features
- Collet Series DA300
- Overall Length 1 in
- Coolant Fed Non-Coolant Through
- For Shank Type Straight
- Features For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1 in |
Max. Body Dia. | 1/16 in |
Max. Bore Dia. | 3/8 in |
Head Dia. | 3/8 in |
Clamping Hole Length | 1/2 in |
Min. Size | 0.0313 in |
Details
Item | Collet |
Collet Series | DA300 |
Range | 0.0625"-0.0313" |
Coolant Fed | Non-Coolant Through |
For Shank Type | Straight |
Features | For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
Collet Type | DA Double Angle |
Measurement System | Fractional Inch |
Number of Slots | 2 |
TIR Max. | 0.0010 in |
Face Shape | Round |
Description
Collet, DA300, Round, Overall Length 1 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.