Shop All Collets
Erickson
Collet, DA200, 25/64
Mfr # 200DA0391
Zoro # G3775385
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Overall Length 1-3/16 in
- Coolant Fed Non-Coolant Through
- Collet Type DA Double Angle
- Number of Slots 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1-3/16 in |
Head Dia. | 0.5390 in |
Min. Size | 23/64 in |
Clamping Hole Length | 1-3/16 in |
Max. Bore Dia. | 0.5390 in |
Max. Body Dia. | 25/64 in |
Details
Item | Collet |
Collet Series | DA200 |
Range | 0.3906"-0.3594" |
Coolant Fed | Non-Coolant Through |
Collet Type | DA Double Angle |
Number of Slots | 2 |
Face Shape | Round |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
Measurement System | Fractional Inch |
For Shank Type | Straight |
TIR Max. | 0.0010 in |
Description
Collet, DA200, Round, Overall Length 1-3/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Extension 14" (81118)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- WESTWARD Insulated Wire Stripper, 6 1/2 In (3WY55)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- ERICKSON COLLET ER 32 8 (32ER080M)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON COLLET ER 32 4 (32ER040M)
- FEIN Tapping Collet, Blind Holes, 5/16 in. (63206118999)
- Erickson Collets