Shop All Collets
Erickson
Collet, DA180, 19.00mm
Mfr # 180DA190M
Zoro # G3769724
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Overall Length 41.28mm
- Coolant Fed Non-Coolant Through
- TIR Max. 0.025mm
- Features Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 41.28mm |
Max. Body Dia. | 19.00mm |
Clamping Hole Length | 41.20mm |
Max. Bore Dia. | 26.29mm |
Head Dia. | 26.29mm |
Min. Size | 0.7165 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.7480"-0.7165" |
Coolant Fed | Non-Coolant Through |
TIR Max. | 0.025mm |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
Measurement System | Metric |
For Shank Type | Straight |
Collet Type | DA Double Angle |
Face Shape | Round |
Number of Slots | 2 |
Description
Collet, DA180, Round, Overall Length 41.28mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MAC)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 10-1/2)
- DEWALT Bit Clip Holder (N268199)
- FILE Laminate Mill Cut (14502 12)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON ER32 SOLID COLLET M08 THREAD (ER32STM08)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- Erickson Collets