Shop All Collets
Erickson
Collet, DA100, 17/32
Mfr # 100DA0531
Zoro # G3775990
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- Overall Length 1-7/16 in
- Coolant Fed Non-Coolant Through
- Min. Size 1/2 in
- Features Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-7/16 in |
Min. Size | 1/2 in |
Head Dia. | 0.7690 in |
Max. Body Dia. | 17/32 in |
Max. Bore Dia. | 0.7690 in |
Clamping Hole Length | 1.4380 in |
Details
Item | Collet |
Collet Series | DA100 |
Range | 0.5310"-0.5000" |
Coolant Fed | Non-Coolant Through |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
TIR Max. | 0.0010 in |
Number of Slots | 2 |
Collet Type | DA Double Angle |
For Shank Type | Straight |
Measurement System | Fractional Inch |
Face Shape | Round |
Description
Collet, DA100, Round, Overall Length 1-7/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Int, 50 ft. (40-6200)
- DRILL AMERICA 1"-14 Carbon Steel Taper Hand Tap (DWTT1-14)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- TECHNIKS Spring Collet, ER25, 08mm (04225-08)
- Erickson Collets