Shop All Collets
Erickson
Collet, DA100, 1/4
Mfr # 100DA0250
Zoro # G3769121
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- Overall Length 1-7/16 in
- Coolant Fed Non-Coolant Through
- Face Shape Round
- For Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-7/16 in |
Max. Body Dia. | 1/4 in |
Clamping Hole Length | 1.4380 in |
Min. Size | 0.2190 in |
Max. Bore Dia. | 0.7690 in |
Head Dia. | 0.7690 in |
Details
Item | Collet |
Collet Series | DA100 |
Range | 0.2500"-0.2190" |
Coolant Fed | Non-Coolant Through |
Face Shape | Round |
For Shank Type | Straight |
Measurement System | Fractional Inch |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
Collet Type | DA Double Angle |
TIR Max. | 0.0010 in |
Number of Slots | 2 |
Description
Collet, DA100, Round, Overall Length 1-7/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece #2 & 3 & 5 & 6 Die Stock Set (3900-0233)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J3NEX)
- STEELMAN 4" 6-Point Locknut Socket, 3/4" Drive (60260-14)
- COSCO Utility Blades, Heavy-Duty, PK10 (091470)
- ERICKSON 20ER250 COLLET (20ER0250)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON 32ER750 COLLET (32ER0750)
- LYNDEX-NIKKEN Collet, 5C, 3/16in (500-012)
- Erickson Collets