Shop All Collets
Erickson
Collet, DA000, 4.00mm
Mfr # 000DA040M
Zoro # G3617352
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series DA000
- Overall Length 16.76mm
- Coolant Fed Non-Coolant Through
- Max. Bore Dia. 6.85mm
- Min. Size 0.1437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 16.76mm |
Max. Bore Dia. | 6.85mm |
Min. Size | 0.1437 in |
Head Dia. | 8.50mm |
Max. Body Dia. | 4.00mm |
Clamping Hole Length | 16.76mm |
Details
Item | Collet |
Collet Series | DA000 |
Range | 0.1575"-0.1437" |
Coolant Fed | Non-Coolant Through |
Collet Type | DA Double Angle |
For Shank Type | Straight |
Face Shape | Round |
Measurement System | Metric |
Features | Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications |
TIR Max. | 0.025mm |
Number of Slots | 2 |
Description
Collet, DA000, Round, Overall Length 16.76mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 4V MAX* Lithium Pivot Screwdriver with Accessories (BDCS40BI)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/32 (44002)
- GEARWRENCH 6 Pc. 4" Mini File Set (82821H)
- ERICKSON 20ER250 COLLET (20ER0250)
- ERICKSON 11/32 ER32 COLLET (32ER0344)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON Tapping Adapter, #8, 5/32 (JTC8)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- WEATHERHEAD Spiral Collet, 1555784 (ET313DC-4S8)
- Erickson Collets, Chucks & Accessories