Shop All Collet Chucks
Erickson
Collet Chuck, Swing Clamp, M6x120
Mfr # CV40BER40300
Zoro # G3775552
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CV40
- Overall Length 144.45 mm
- Shank Dia. 1 3/4 in
- Collet Series ER40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40BER40300
- Zoro # G3775552
- UPC # 4059782096752
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CV40 |
Overall Length | 144.45 mm |
Shank Dia. | 1 3/4 in |
Nose Dia. | 63.00 mm |
Bore Depth | 2.0500" |
Nut Dia. | 2.4800" |
Shank Thread Size | 5/8"-11 |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Min. Collet Capacity | 0.1200" |
Max. Collet Capacity | 1.0000" |
Projection | 3.0000" |
Coolant Fed | Coolant Through |
Features | Grip 2:1 |
ANSI Code | CV40ER40300 |
Standards | ANSI B5.50, DIN 6499 |
Application | Drilling |
Shank Type - Machining | Cylindrical |
Number of Coolant Holes | 2 |
For Shank Type | Cylindrical |
Color | Gray |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 3.0000 In., ER40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718)
- KLEIN TOOLS Compact Green Planer Laser Level (93CPLG)
- PROTO Screw Extractor 13-16 (577-9528)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (41D627)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- GS TOOLING ER32 3/16 (0.1875) AA Ultra Precision Collet (336859)
- Erickson Collets, Chucks & Accessories