Shop All Collet Chucks
Erickson
Collet Chuck, SK16, Taper Shank
Mfr # CV40BTG075600G
Zoro # G3772113
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 220.60 mm
- Taper Size CV40
- Collet Series TG75
- Shank Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40BTG075600G
- Zoro # G3772113
- UPC # 4059782122833
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 220.60 mm |
Taper Size | CV40 |
Shank Dia. | 1 3/4 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 152.40 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
Standards | ANSI ASME B5.50 |
ANSI Code | CV40BTG075600G |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV40, Projection 152.40 mm, TG75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-VIEW ULTRAVIOLET SYSTEMS HEX WRENCH SET 1.5MM - 8MM (CSTLSWHM)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, General, 30,000 rpm, 0.3 HP (10L1001-36)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- UNIBOR 1 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27232)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- EUROBOOR Tap collet 1/4" ANSI (TCM.1/4ANSI)
- Erickson Collet Chucks