Shop All Collet Chucks
Erickson
COLLET CHUCK EXTENSION SLIMLINE
Mfr # SS160ER11132M
Zoro # G3769243
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size SS160
- Overall Length 132.00mm
- Collet Series ER11
- Shank Dia. 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS160ER11132M
- Zoro # G3769243
- UPC # 4059782120327
- Country of Origin United Kingdom
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | SS160 |
Overall Length | 132.00mm |
Shank Dia. | 16.00mm |
Nose Dia. | 16.00 mm |
Nut Dia. | 16.00mm |
Bore Depth | 24.00mm |
Head Dia. | 1.8800" |
Description
Collet Chuck, Taper Size SS160, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.2800 In., Projection 8 in, ER11
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Protector (P4)
- CHICAGO-LATROBE 29PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64 (69864)
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523119)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- Erickson Collet Chucks