Shop All Collet Chucks
Erickson
COLLET CHUCK EXTENSION SLIMLINE
Mfr # SS120ER11107M
Zoro # G3772140
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 107.00mm
- Taper Size SS120
- Shank Dia. 12.00mm
- Collet Series ER11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS120ER11107M
- Zoro # G3772140
- UPC # 4059782120365
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 107.00mm |
Taper Size | SS120 |
Shank Dia. | 12.00mm |
Nut Dia. | 16.00mm |
Nose Dia. | 16.00 mm |
Bore Depth | 24.00mm |
Head Dia. | 1.8800" |
Description
Collet Chuck, Taper Size SS120, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.2800 In., Projection 6 in, ER11
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #21 (11051)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/16 (44004)
- KNIPEX 8" internal Circlip Pliers, Plastic Grip (44 11 J2)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- HHIP R8 17 Piece ER-40 Spring Collet Chuck Set (3900-0005)
- Erickson Collets, Chucks & Accessories