Shop All Collet Chucks
Erickson
COLLET CHUCK EXTENSION ER
Mfr # SS200ER32154M
Zoro # G3773592
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size SS200
- Overall Length 154.00mm
- Collet Series ER32
- Shank Dia. 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS200ER32154M
- Zoro # G3773592
- UPC # 4059782120280
- Country of Origin United Kingdom
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | SS200 |
Overall Length | 154.00mm |
Shank Dia. | 20.00mm |
Bore Depth | 49.00mm |
Nose Dia. | 50.00 mm |
Nut Dia. | 50.00mm |
Head Dia. | 2-1/2" |
Description
Collet Chuck, Taper Size SS200, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.7900 In., Projection 4 in, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- AMERICAN HAMMER Sledge Hammer, 6 lb., 12 In, Aluminum (AM6LNAG)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- BONDHUS 1/2 in., 1/2 in. Drive (43716)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- PRO-SERIES Pro-Series MT3 ER-32 Collet Chuck With 1/2-13" Drawbar End (3901-5078)
- Erickson Collets, Chucks & Accessories