Shop All Collet Chucks
Erickson
Collet Chuck, ER40, Taper Shank
Mfr # BT40TG075070M
Zoro # G3590813
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 135.40 mm
- Taper Size BT40
- Shank Dia. 1 3/4 in
- Collet Series TG75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40TG075070M
- Zoro # G3590813
- UPC # 4059782131606
- Country of Origin Multiple
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 135.40 mm |
Taper Size | BT40 |
Shank Dia. | 1 3/4 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 70.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
ANSI Code | BT40TG075070M |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size BT40, Projection 70.00 mm, TG75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Torx Screwdriver T25 Round (05028071001)
- GARANT Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202725 8)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH6)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .498 Shnk (A963)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- BISON USA Bison 5C Collet Chuck Steel Body, 4" Plain Back #3974 (7-862-0401)
- Erickson Collet Chucks