Shop All Collet Chucks
Erickson
Collet Chuck, ER40 Series, 177.80 mm L
Mfr # CV50BER40300
Zoro # G3769751
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 177.80 mm
- Taper Size CV50
- Collet Series ER40
- Shank Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50BER40300
- Zoro # G3769751
- UPC # 4059782096516
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 177.80 mm |
Taper Size | CV50 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 63.00 mm |
Bore Depth | 2.0470" |
Nut Dia. | 2.4800" |
Shank Thread Size | 1"-8 |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Min. Collet Capacity | 0.1200" |
Max. Collet Capacity | 1.0000" |
Projection | 3.0000" |
Coolant Fed | Coolant Through |
Features | Grip 2:1 |
ANSI Code | CV50ER40300 |
Standards | ANSI B5.50, DIN 6499 |
Application | Drilling |
Number of Coolant Holes | 2 |
Shank Type - Machining | Cylindrical |
For Shank Type | Cylindrical |
Color | Gray |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 3.0000 In., ER40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792840)
- BETA SAE T-Handle Hex Key, 5/32 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83194)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Left Hand Hex Die (DWTHX11212LH)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- Erickson Collet Chucks