Shop All Collet Chucks
Erickson
Collet Chuck, ER32, Taper Shank
Mfr # CV50TG100750
Zoro # G3591960
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CV50
- Overall Length 292.10 mm
- Collet Series TG100
- Shank Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50TG100750
- Zoro # G3591960
- UPC # 4059782163409
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CV50 |
Overall Length | 292.10 mm |
Shank Dia. | 2 3/4 in |
Nose Dia. | 61.98 mm |
Details
Item | Collet Chuck |
Collet Series | TG100 |
Projection | 190.50 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Standards | ANSI ASME B5.50 |
Features | Tremendous Grip (3:1 Advantage) |
ANSI Code | CV50TG100750 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 190.50 mm, TG100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 50mm Steel External Thread, 78mm Handle Length (MH-422)
- UNIVERSAL TOOL 3/8" Sq. Dr. Impact Driver (UT8080P)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- HHIP 5C ER-32 Spring Collet Chuck (3900-5099)
- Erickson Collet Chucks