Shop All Collet Chucks
Erickson
Collet Chuck, ER32, Taper Shank
Mfr # CV50TG075579G
Zoro # G3590831
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 248.67 mm
- Taper Size CV50
- Shank Dia. 2 3/4 in
- Collet Series TG75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50TG075579G
- Zoro # G3590831
- UPC # 4059782163522
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 248.67 mm |
Taper Size | CV50 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 146.99 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Standards | ANSI ASME B5.50 |
ANSI Code | CV50TG075579G |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 146.99 mm, TG75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO R-Go Screw Driver w/ Bitholder & 1/4" Ratchet Black & Yellow, 36-Pc (0715761557)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide, Tri-Master Series (89540TRB154570)
- KLEIN TOOLS Wire Rope Punch, 1-Inch (7WRP25)
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- HHIP Square ER-40 Collet Block (3900-5125)
- Erickson Collets, Chucks & Accessories