Shop All Collet Chucks
Erickson
Collet Chuck, ER32, Taper Shank
Mfr # CV50TG0751200G
Zoro # G3591023
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CV50
- Overall Length 392.00 mm
- Shank Dia. 2 3/4 in
- Collet Series TG75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50TG0751200G
- Zoro # G3591023
- UPC # 4059782162310
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CV50 |
Overall Length | 392.00 mm |
Shank Dia. | 2 3/4 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 304.80 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
Standards | ANSI ASME B5.50 |
ANSI Code | CV50TG0751200G |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 304.80 mm, TG75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO HAMMER TIP 1 HARD (POSF10H)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- DRILL AMERICA 2-56 Carbon Steel Bottoming Hand Tap (DWTB2-56)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49091)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- HHIP #30 NMTB ER-40 Collet Chuck-Drawbar End (3900-5084)
- Erickson Collet Chucks