Shop All Collet Chucks
Erickson
Collet Chuck, ER32, Taper Shank
Mfr # CV40BTG050800
Zoro # G3588101
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CV40
- Overall Length 271.45 mm
- Shank Dia. 1 3/4 in
- Collet Series TG50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40BTG050800
- Zoro # G3588101
- UPC # 4059782012912
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CV40 |
Overall Length | 271.45 mm |
Shank Dia. | 1 3/4 in |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG50 |
Projection | 203.20 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
Standards | ANSI ASME B5.50 |
ANSI Code | CV40BTG050800 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV40, Projection 203.20 mm, TG50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CD-920 Crimp Die, 750 Kcmil Cu, 600 Al (CD-920-750)
- BON TOOL Bon 14-885 Canopy Top (14-885)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- HHIP Hex ER-25 Collet Block (3900-5127)
- Erickson Collets, Chucks & Accessories