Shop All Collet Chucks
Erickson
Collet Chuck, ER32, Taper Shank
Mfr # BT50TG100090M
Zoro # G3591251
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 191.80 mm
- Taper Size BT50
- Collet Series TG100
- Shank Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT50TG100090M
- Zoro # G3591251
- UPC # 4059782131545
- Country of Origin Multiple
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 191.80 mm |
Taper Size | BT50 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 60.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG100 |
Projection | 90.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Features | Tremendous Grip (3:1 Advantage) |
ANSI Code | BT50TG100090M |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size BT50, Projection 90.00 mm, TG100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #21 (53950)
- KIPP Adjustable Handle, Size: 4 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.4A41X60)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- GS TOOLING 1" TG100 Tap Collets (334979)
- Erickson Collets, Chucks & Accessories