Shop All Collet Chucks
Erickson
Collet Chuck, ER32, Straight Shank
Mfr # SS075DA204712
Zoro # G3771991
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 180.98 mm
- Shank Dia. 3/4 in
- Collet Series DA200
- Projection 41.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS075DA204712
- Zoro # G3771991
- UPC # 4059782179905
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 180.98 mm |
Shank Dia. | 3/4 in |
Nose Dia. | 21.34 mm |
Details
Item | Collet Chuck |
Collet Series | DA200 |
Projection | 41.15 mm |
For Use With | DA04 Series Double Angle Collets |
Coolant Fed | Non-Coolant Through |
Features | Close Center-Distance and Fixture Problems, Small Outside Diameter Clearance is Ideal for Machining Centers |
Shank Type - Machining | Straight |
ANSI Code | SS075DA204712 |
Cutting Direction | Neutral |
Description
Collet Chuck, Projection 41.15 mm, DA200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- MILWAUKEE TOOL M18 FUEL 21-Degree Framing Nailer Kit (2744-21)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- IMPERIAL BLADES BLADE BLK OX-TITNM 1PC 1-3/8IN (IBOAT365-1)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- HHIP R8 ER-40 Collet Chuck (3900-5069)
- Erickson Collets, Chucks & Accessories