Shop All Collet Chucks
Erickson
Collet Chuck, ER25, Taper Shank
Mfr # PSC63ER32060M
Zoro # G3588494
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 98.00 mm
- Taper Size PSC63
- Shank Dia. 63.00 mm
- Collet Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # PSC63ER32060M
- Zoro # G3588494
- UPC # 4059782014237
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 98.00 mm |
Taper Size | PSC63 |
Shank Dia. | 63.00 mm |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Projection | 60.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | PSC63ER32060M |
Standards | DIN 6499, ISO 26623 |
Features | Grip (2:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size PSC63, Projection 60.00 mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Spacer, 12mm Bore dia (541.512.00)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 1/4, SS (GL4X1500T----X0)
- OTC Slide Hammer Unit, 2-1/2 lb., 24 in. L (1156)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER32600)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- GS TOOLING 1 ER25 Straight Shank Collet Chuck (534388)
- Erickson Collets, Chucks & Accessories