Shop All Collet Chucks
Erickson
Collet Chuck, ER25, Taper Shank
Mfr # CVKV50BTG100275G
Zoro # G3589011
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 171.45 mm
- Taper Size CVKV50
- Collet Series TG100
- Shank Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CVKV50BTG100275G
- Zoro # G3589011
- UPC # 4059782043411
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 171.45 mm |
Taper Size | CVKV50 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 60.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG100 |
Projection | 69.85 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
ANSI Code | CVKV50BTG100275G |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CVKV50, Projection 69.85 mm, TG100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- CTA MANUFACTURING $OIL EXTRACTOR 15 LTR (CTA6510)
- PROTO Extension 7/16" Dr, 2 3/4 in L, 1 Pieces, Black Oxide (J7121)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- Erickson Collets, Chucks & Accessories