Shop All Collet Chucks
Erickson
Collet Chuck, ER25, Taper Shank
Mfr # CV40BTG050300
Zoro # G3590271
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 144.45 mm
- Taper Size CV40
- Collet Series TG50
- Shank Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40BTG050300
- Zoro # G3590271
- UPC # 4059782012950
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 144.45 mm |
Taper Size | CV40 |
Shank Dia. | 1 3/4 in |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG50 |
Projection | 76.20 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
ANSI Code | CV40BTG050300 |
Standards | ANSI ASME B5.50 |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV40, Projection 76.20 mm, TG50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12 - 24 NC Tap & No. 16 Drill Bit (DWA1408)
- VULCAN Rule Tape Open Reel 100Ftx30M (JL-TAPEOF100)
- PRO-GRADE TOOLS 9 Piece SAE Fold-Up, Hex Key Set (85332)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33298)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- Erickson Collet Chucks