Shop All Collet Chucks
Erickson
Collet Chuck, ER20, Taper Shank
Mfr # HSK63ATG050100M
Zoro # G3588689
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size HSK63
- Overall Length 131.90 mm
- Collet Series TG50
- Shank Dia. 63.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK63ATG050100M
- Zoro # G3588689
- UPC # 4059782145764
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | HSK63 |
Overall Length | 131.90 mm |
Shank Dia. | 63.00 mm |
Nose Dia. | 38.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG50 |
Projection | 100.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
ANSI Code | HSK63ATG050100M |
Standards | DIN 69893 Form A |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size HSK63, Projection 100.00 mm, TG50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- LEATHERHEAD TOOLS Flat Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (FAY-6)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 1" (HMS.2-1/2)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- Erickson Collet Chucks