Shop All Collet Chucks
Erickson
Collet Chuck, ER20, Taper Shank
Mfr # CV50BTG050500
Zoro # G3588993
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CV50
- Overall Length 228.60 mm
- Shank Dia. 2 3/4 in
- Collet Series TG50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50BTG050500
- Zoro # G3588993
- UPC # 4059782012851
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CV50 |
Overall Length | 228.60 mm |
Shank Dia. | 2 3/4 in |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG50 |
Projection | 127.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
ANSI Code | CV50BTG050500 |
Standards | ANSI ASME B5.50 |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 127.00 mm, TG50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T-HANDLE HEX KEY 5MM 9"" (54950)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Taper , 3 Flutes, UNF (14015)
- KANCA Leg(Shank) Vise 150 mm (LV-150)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 15 Deg., Low Profile (K0114.2A52X50)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- GS TOOLING 1 ER32 Straight Shank Collet Chuck (534392)
- Erickson Collets, Chucks & Accessories