Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Taper Shank
Mfr # CV50TG075800G
Zoro # G3590542
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size CV50
- Overall Length 304.80 mm
- Collet Series TG75
- Shank Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50TG075800G
- Zoro # G3590542
- UPC # 4059782162372
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | CV50 |
Overall Length | 304.80 mm |
Shank Dia. | 2 3/4 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 203.20 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
ANSI Code | CV50TG075800G |
Standards | ANSI ASME B5.50 |
Features | Tremendous Grip (3:1 Advantage) |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 203.20 mm, TG75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG X-LONG 9/16" SLACK ADJ WRENCH (KH8569)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated (GN04----K3-LN21)
- WILLIAMS 3/4" Drive Adapter SAE (6-4A)
- J.W. WINCO GN798.2-KT-24-M6 Revolving Handle (798.2-KT-24-M6)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT33 Sleeve (3903-6058)
- Erickson Collet Chucks