Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Taper Shank
Mfr # CV50TG0751000G
Zoro # G3589185
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 341.20 mm
- Taper Size CV50
- Shank Dia. 2 3/4 in
- Collet Series TG75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50TG0751000G
- Zoro # G3589185
- UPC # 4059782162341
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 341.20 mm |
Taper Size | CV50 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 254.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
ANSI Code | CV50TG0751000G |
Standards | ANSI ASME B5.50 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 254.00 mm, TG75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Vertical Oil Level Gauge 1/2In Flow Indicator (646112002)
- SAFETY SPEED Hour Meter (WBAHMETER)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-006)
- HHIP 7 Piece Transfer Screw Set 8-32 (3601-0008)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- GS TOOLING R8 40mm ER32 Collet Chuck (337815)
- Erickson Collet Chucks