Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Taper Shank
Mfr # CV50BTG075300G
Zoro # G3775850
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 177.80 mm
- Taper Size CV50
- Collet Series TG75
- Shank Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50BTG075300G
- Zoro # G3775850
- UPC # 4059782122598
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 177.80 mm |
Taper Size | CV50 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG75 |
Projection | 76.20 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
ANSI Code | CV50BTG075300G |
Standards | ANSI ASME B5.50 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 76.20 mm, TG75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-577 Fresno Bracket, Button Handle (22-577)
- PFERD 8" Knife File - Second Cut (11056)
- WESTCOTT Ruler, Wood, 36 In. (10420)
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- HHIP 100mm Diameter ER-40 Collet Chuck (3901-5036)
- Erickson Collets, Chucks & Accessories