Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Taper Shank
Mfr # CV50BTG0501200
Zoro # G3589809
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 406.40 mm
- Taper Size CV50
- Shank Dia. 2 3/4 in
- Collet Series TG50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50BTG0501200
- Zoro # G3589809
- UPC # 4059782012813
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 406.40 mm |
Taper Size | CV50 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG50 |
Projection | 304.80 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
ANSI Code | CV50BTG0501200 |
Standards | ANSI ASME B5.50 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 304.80 mm, TG50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Centering Bit (DW5945)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50870)
- ZEPHYR Flat Offset Angle Drill, 4-1/2" L (ZT535-C)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- Erickson Collet Chucks