Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Taper Shank
Mfr # BT40TG100080M
Zoro # G3591933
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 145.40 mm
- Taper Size BT40
- Shank Dia. 1 3/4 in
- Collet Series TG100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40TG100080M
- Zoro # G3591933
- UPC # 4059782131583
- Country of Origin Multiple
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 145.40 mm |
Taper Size | BT40 |
Shank Dia. | 1 3/4 in |
Nose Dia. | 60.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG100 |
Projection | 80.00 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
ANSI Code | BT40TG100080M |
Standards | JIS B 6339 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size BT40, Projection 80.00 mm, TG100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 3/4 In. X 24 In. Wood Auger Bit (53550)
- DRILL AMERICA m11x.75 Carbon Steel Hex Die (DWTSMH11X.75)
- HHIP 1-13/16" Combination Wrench (7023-1028)
- MILWAUKEE TOOL 7/64" Thunderbolt Black Oxide Drill Bit (48-89-2713)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- Erickson Collets, Chucks & Accessories