Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Straight Shank
Mfr # SS200DA204181M
Zoro # G3771879
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 181.00 mm
- Collet Series DA200
- Shank Dia. 20.00 mm
- Projection 43.13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # SS200DA204181M
- Zoro # G3771879
- UPC # 4059782181212
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 181.00 mm |
Shank Dia. | 20.00 mm |
Nose Dia. | 21.46 mm |
Shank Length | 138.1000 |
Details
Item | Collet Chuck |
Shank Type | Straight |
Collet Series | DA200 |
Projection | 43.13 mm |
For Use With | DA04 Series Double Angle Collets |
Coolant Fed | Non-Coolant Through |
Features | Close Center-Distance and Fixture Problems, Small Outside Diameter Clearance is Ideal for Machining Centers |
Shank Type - Machining | Straight |
ANSI Code | SS200DA204181M |
Measurement System | Metric |
Description
Collet Chuck, Projection 43.13 mm, DA200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-1)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222270)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BETA Ball Head Offset Hex Key Wrench, 4mm (000960687)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- GS TOOLING ER40 18.5mm (0.7283) AA Ultra Precision Collet (336960)
- Erickson Collet Chucks