Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Straight Shank
Mfr # SS125DA304109M
Zoro # G3775044
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Overall Length 109.00 mm
- Shank Dia. 12.50 mm
- Collet Series DA300
- For Use With DA04 Series Double Angle Collets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # SS125DA304109M
- Zoro # G3775044
- UPC # 4059782181182
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Overall Length | 109.00 mm |
Shank Dia. | 12.50 mm |
Nose Dia. | 14.22 mm |
Shank Length | 72.30mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Collet Series | DA300 |
For Use With | DA04 Series Double Angle Collets |
Coolant Fed | Non-Coolant Through |
ANSI Code | SS125DA304109M |
Features | Close Center-Distance and Fixture Problems, Small Outside Diameter Clearance is Ideal for Machining Centers |
Shank Type - Machining | Straight |
Measurement System | Metric |
Description
Collet Chuck, DA300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18 Inch 3-Rail Storage Tray (OSC77000)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- KIPP Adjustable Handle, Size: 2 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.2A21X25)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- Erickson Collet Chucks