Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Straight Shank
Mfr # SS100DA104488
Zoro # G3772262
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 123.84 mm
- Collet Series DA100
- Shank Dia. 1 in
- For Use With DA04 Series Double Angle Collets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS100DA104488
- Zoro # G3772262
- UPC # 4059782179875
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 123.84 mm |
Shank Dia. | 1 in |
Nose Dia. | 27.00 mm |
Details
Item | Collet Chuck |
Collet Series | DA100 |
For Use With | DA04 Series Double Angle Collets |
Coolant Fed | Non-Coolant Through |
ANSI Code | SS100DA104488 |
Features | Close Center-Distance and Fixture Problems, Small Outside Diameter Clearance is Ideal for Machining Centers |
Shank Type - Machining | Straight |
Cutting Direction | Neutral |
Description
Collet Chuck, DA100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2912801)
- WIHA 3/8 in Drive Insulated Socket 3/4 in, Hex, SAE (31437)
- KNIPEX 23-1/2" internal Circlip Pliers, Powder-Coated (44 20 J61)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- HHIP #40 NMTB ER-40 Collet Chuck-Drawbar End (3900-5091)
- Erickson Collets, Chucks & Accessories