Shop All Collet Chucks
Erickson
Collet Chuck, ER16, Straight Shank
Mfr # SS050DA304438
Zoro # G3770092
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 111.13 mm
- Shank Dia. 1/2 in
- Collet Series DA300
- Projection 34.93 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS050DA304438
- Zoro # G3770092
- UPC # 4059782180178
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 111.13 mm |
Shank Dia. | 1/2 in |
Nose Dia. | 14.29 mm |
Details
Item | Collet Chuck |
Collet Series | DA300 |
Projection | 34.93 mm |
For Use With | DA04 Series Double Angle Collets |
Coolant Fed | Non-Coolant Through |
Features | Close Center-Distance and Fixture Problems, Small Outside Diameter Clearance is Ideal for Machining Centers |
Shank Type - Machining | Straight |
ANSI Code | SS050DA304438 |
Cutting Direction | Neutral |
Description
Collet Chuck, Projection 34.93 mm, DA300
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-15RT)
- PFERD 5-1/2" Diamond Needle File - Three Square, Medium Cut (04017)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- Erickson Collets, Chucks & Accessories