Shop All Collet Chucks
Erickson
Collet Chuck, ER11, Taper Shank
Mfr # CV50TG100526G
Zoro # G3589203
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 286.08 mm
- Taper Size CV50
- Collet Series TG100
- Shank Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50TG100526G
- Zoro # G3589203
- UPC # 4059782083073
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 286.08 mm |
Taper Size | CV50 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 60.00 mm |
Details
Item | Collet Chuck |
Collet Series | TG100 |
Projection | 133.68 mm |
For Use With | TG Single Angle Collets |
Coolant Fed | Coolant Through |
Features | Tremendous Grip (3:1 Advantage) |
Standards | ANSI ASME B5.50 |
ANSI Code | CV50TG100526G |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Projection 133.68 mm, TG100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI323)
- HOUGEN-OGURA 9/16 in. SB Round Die, 5/64-3/8THK (76323)
- EAZYPOWER Tee Star Impact Bit, Size T40, 5/16" (50330/B)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/32 (C23355)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER32600)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- Erickson Collet Chucks