Shop All Drill Chucks
Erickson
Chuck/Adapt, Drill NC HSK100A 3-16
Mfr # HSK100ADC16125M
Zoro # G3754342
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Max. 0.6299 in
- Capacity Min. 0.1181 in
- Gage Length 5.295 in
- Body Diameter 2.047 in
- Secondary Tool Length 4.921 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100ADC16125M
- Zoro # G3754342
- UPC # 4059782197602
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Gage Length | 5.295 in |
Body Diameter | 2.047 in |
Secondary Tool Length | 4.921 in |
Details
Item | Chuck/Adapt |
Capacity Max. | 0.6299 in |
Capacity Min. | 0.1181 in |
Description
Chuck/Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw Blade, 97 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (5674034)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- SPEEDAIRE Air Riveter, Industrial, 4800 lb. (3CRH8)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- SUPERIOR ELECTRIC Mini (1/32 Inch - 5/16 Inch) Keyless Drill Chuck with 1/4 Inch Hex Shank Adapter (J016)
- CLE-LINE 6" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20958)
- HHIP 3/4" JT3 Drill Chuck With R8 Arbor (9999-0023)
- TENG TOOLS M140072 1/4" Drive Interchangeable Tap Chuck (For Taps (M140072)
- Erickson Collets, Chucks & Accessories