Shop All Drill Chucks
Erickson
Chuck/Adapt, Drill NC HSK100A 0.5-13
Mfr # HSK100ADC13125M
Zoro # G3753965
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Max. 0.512 in
- Capacity Min. 0.0197 in
- Secondary Tool Length 4.921 in
- Gage Length 5.275 in
- Body Diameter 1.948 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK100ADC13125M
- Zoro # G3753965
- UPC # 4059782197770
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Secondary Tool Length | 4.921 in |
Gage Length | 5.275 in |
Body Diameter | 1.948 in |
Details
Item | Chuck/Adapt |
Capacity Max. | 0.512 in |
Capacity Min. | 0.0197 in |
Description
Chuck/Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Magnetic Holders, PK3 (781895)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E876)
- FEIN Clamping Screw (33001039017)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- SUPERIOR ELECTRIC 1/4 Inch Hex x 3/8 Inch - 24 Drill Chuck Shaft Adapter (S3824)
- Erickson Collets, Chucks & Accessories